Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Max Step-Down 24V to 12V DC 720W Converter PSWNV720

Max Step-Down 24V to 12V DC 720W Converter (Discontinued)

  • Mfr # PSWNV720
  • Zoro # G0432802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSWNV720
Zoro #
G0432802
UPC #
68888905381
Country of Origin
China

Description

RV and truck owners-open up a world of aftermarket possibilities! This Pyle PSWNV720 24-Volt to 12-Volt DC 720 Watt Step-down Converter lets you use 12-volt appliances in vehicles that normally supply 24 volts of power. Now you can use your car stereo, CB radio, fog lights, etc. in your truck, RV or bus! Plus you can get standard cigarette lighter voltage from your 24-volt battery setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.