Zoro Homepage

Pyle 50W Portable Megaphone Bullhorn, 1200 Yard Range, Alarm Siren, Adjustable Volume

  • Mfr # PMP561LTB

  • Zoro # G700680806


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP561LTB
Zoro #
G700680806
UPC #
842893100975
Country of Origin
China

Description

Features: - (2) Megaphone Modes: Talk + Siren Alarm - Convenient Coiled-Cord Handheld Microphone - Built-in Switch Activated LED Lights - Adjustable Volume Control - Rechargeable Battery for Wireless PA Speaker Portability - Battery Charges via Included Wall Power Adapter - *or Optional Battery Powered: Requires (8) x ā€˜C’ Batteries, Not Included - Simple Button Control Operation - High-Powered Audio Reproduction - Aux (3.5mm) Input - Connect & Stream Audio from External Devices - Wide Bell Diameter for Extended Projection - Ergonomic Pistol Grip & Lightweight Chassis - Power Supply Jack: DC 12V Adapter Connector - Used by U.S. Service Personnel & Armed Forces - Perfect for Outdoor Events & Crowd Control What's in the Box: - Megaphone Speaker - Removable Rechargeable Battery - USB Wall Adapter Technical Specs: - MAX Power Output: 50 Watt - Audio Projection Range: Over 1,200+ Yards - Sound Processor: Dynamic Piezo Driver - LED Power Light Control: ON/OFF - Sound Level: 105db (40cm) - Rechargeable Battery: 11.1V, Lithium 1500mAh - Dimensions (Diameter x Length): 9.0'' x 13.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.