Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWM2115
Zoro #
G700681001
UPC #
68888754132
Country of Origin
China
Description
Features: - VHF Narrow Band Receiver - Dual Frequency Design (Channel A/B) - High Signal/Noise Ratio Performance - Broad Frequency Response Range & Low Distortion - Independent Adjustable Volume Control - Volume Control Indicators and Status Signals - Audio Output Jacks - Dual Independent Channel Antennas - RF Signal and AF Signal LED Indicators - Radio Frequency and Audio Frequency What's in the Box: - Receiver Base - Wireless Handheld Microphone - Headset Microphone - Lavalier Microphone - Beltpack Transmitter - 1/4'' Audio Connection Cable - (4) 'AA' Batteries Transmitter Specifications: - RF Power Output: >13dBm - Harmonic at higher Degree: 30KHz - Modulation Pattern: FM - Power Current: Receiver Specifications: - Sensitivity: -95dBm (S/N:12dB) - S/N Ratio: >70dB - RF Image Rejection:-75dB - Neighboring Channel / Interference: >70dB - Audio Dynamic Range:95dB - T.H.D: 50 meters - Power Source: AC 120V / 60Hz - Dimensions: 12.7” x 8.5” x 1.9” -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.