
PyleWired Dynamic Microphone - Unidirectional, Steel Mesh Grill, XLR Audio Cable, PDMIK1 (Discontinued)
- Mfr # PDMIK1
- Zoro # G100681519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDMIK1
Zoro #
G100681519
UPC #
068888901802
Country of Origin
China
Description
Features: - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Vocals & Singing - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Includes: 6.5' ft. XLR to 1/4'' Audio Connection Cable - Perfect for Stage Performances or In-Studio Use Technical Specs: - Mic Element/Type: Dynamic - Pickup/Polar Pattern: Uni-Directional - Mic Body Material: Plastic - Frequency Response: 50Hz-15KHz - 600 Ohm Output Impedance (+/-)30% - Microphone Sensitivity: -54db (+/-)3db(0dB=1V/Pa @ 1KHz) - Microphone Dimensions: F6.77'' x 1.65''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.