Zoro Homepage

Mini Stereo Amplifier

  • Mfr # PTA2

  • Zoro # G300628277


product price: $52.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA2
Zoro #
G300628277
UPC #
68888886840
Country of Origin
China

Description

Features: - Blue LED Screen for Media Playback Information - Double Decoder Digital Media Function with Remote Control - Compatible with MP3/WMA Files - Wireless BT Streaming, FM Radio - Built-in USB & SD Card Readers - RCA REC Output - Balance Control - 1/4" Mic Input Jack - Speaker L/R Terminals - Power On LED Indicator - Headphone Output Jack - Four Push Type Speaker L/R Terminals - Switchable Mic Pager And Mixing Modes - Switchable RCA Inputs: AUX1, AUX2 & CD - Bass, Treble, Master Volume & Mic Controls Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ What's in the Box: - FM Antenna - Remote Control - Amplifier Receiver Technical Specs: - Power Output: 2 x 40 Watt - Power Supply: 120/240V Voltage Selector - Impedance: 4-8 Ohm - Fuse:1A - THD: 1% - Harmonic Distortion: 0.3% - Input sensitivity: 150mV (Max Output: 6000mV) - Bass: +/-10dB (100 Hz), Treble: +/-10dB (10KHz) - Frequency Response: 20Hz-20KHz - Signal to Noise Ratio: > 78dB - Battery Operated Remote Control, Requires (1) x ‘CR-2032’ Battery (Included) - Product Dimension: 5.39'' x 7.48'' x 2.76'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.