Zoro Homepage

Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50

  • Mfr # PDJLT50

  • Zoro # G900681207


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDJLT50
Zoro #
G900681207
UPC #
842893100920
Country of Origin
China

Description

Features: - Multi-Color Lighting System - Used by DJs & Vocal Stage Performers - LED Illumination Light Source - High-Powered Electronic Plug-in Design - Simple & Hassle-Free Operation - Motorized Automatic Mode Movement Ability - Configurable Horizontal & Vertical Light Alignment - Digital LCD Display with Button Controls - Colors: Red, Green, Blue, White (RGBW) - Electronic Strobe Mode with Pulsing & Randomized Light Patterns - Adjustable & Configurable Lighting FX Effects Settings - Speed Adjustable Strobe Effect Illumination - Dimmer Configurable Settings - Perfect for On-Stage DJ Shows, Concerts & Studio Performances What’s in the Box: - LED Stage Lighting System - Power Cable Technical Specs: - Light Source Power: 100 Watt - Bulb Type: (7) Focused FX 4-in-1 x 10W, RGBW - Connector Type: Digital Multiplex (DMX) Standard - DMX Channels: 9/14-Channel - Dimmer Adjustment Levels: 1-255, (0-100%) - Horizontal / Vertical Alignment Levels: 1-255 - Motor Speed Adjustment Levels: 1-255 - Power Cable Length: 3.94 ft. - Fuse: T6.3A - Voltage Power: 110/240V, 50/60Hz - Unit Dimensions (L x W x H): 6.5’’ x 6.7’’ x 9.7’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.