Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omni-Directional Head Worn Microphone (3.5Mm / 1/4'' Connectors)

  • Mfr # PMHM2

  • Zoro # G300681333


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMHM2
Zoro #
G300681333
UPC #
68888901611
Country of Origin
China

Description

Color: Beige - Wired Headset Boom - Max.Input SPL: 130dB - Sensitivity: -45dB± 3dB - Cable Length: F1.5*1.2M - Power Supply: DC 1.5V-10V - Output Impedance: 2kO± 30% - Polar Pattern: Omni-directional - Element: Back Electret Condenser - Weight: 12g (not including Adaptor) - Frequency Response: 20Hz- 20KHz - Connector: Standard 3.5mm Plug (or 1/4" Adaptor) - Accessories: 2 Windscreens & 1/8" Stereo Jack to 1/4" Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.