Shop PYLE
Create Account
Outdoor Speaker System Wired (Pair), Marine Grade 2 Way 300W Peak Power, 3.5 in Woofer and 1 in
- Mfr # PDWR30B
- Zoro # G224082247
product price:
$
54.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDWR30B
- Zoro #
- G224082247
- UPC #
- 068888882224
- Country of Origin
- China
Description
AMPLIFY YOUR HOME: Pyle’s 300W dual indoor outdoor wall mount speaker system is what you need to listen to high-quality audio in your home, backyard, pool or patio outside! Includes (2) 3.5 in 4ohm indoor outdoor mountable speakers | QUICK-CONNECT TERMINALS: The weatherproof integrated loud speaker system features a capacitor crossover network that separates 2 channels for a discretely brilliant sound. Connect wires easily using the quick connect / disconnect speaker terminals | PROTECTED FROM ELEMENTS: The mountable speakers feature removable rustproof speaker grill which keeps it corrosion-free and sound distortion-free. It has a marine grade waterproof construction making it safe to use in places w/ heavy water splashes | SUPERIOR SURROUND SOUND: The black waterproof recessed marine speaker system features 3.5 in aluminum injection cone woofer w/ 40 oz magnetic structure, 1 in high compliance Myiar tweeter and a bass reflex vent for added bass response | UNIVERSAL MOUNTING: The pair of speakers are stored in a rugged, heavy duty grill cabinet enclosure. Designed to be mounted horizontally or vertically on a wall, corner or ceiling. Includes (2) adjustable angle spring loaded U mounting plate bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.