SKU#:492D86, MFR#:BP284,3070mAh
- Mfr # BP284
- Zoro # G1936135
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Two Way Radio
Voltage
7.2V
Battery Capacity
3,210 mAh
Fits Brand
Icom
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP284
- Zoro #
- G1936135
- UPC #
- 731797024954
- Country of Origin
- Japan
- Item
- Radio Battery
- For Use With
- Portable Two Way Radio
- Voltage
- 7.2V
- Battery Capacity
- 3,210 mAh
- Fits Brand
- Icom
- Color
- Black
- Recharge Time
- 4 1/2 hr
- Battery Type
- Lithium Ion
- Fits Model
- F4400D, F7010, F7020, Mfr. No. F3400D
- Product Type
- Radio Battery
- Maximum Recharge Time
- 4 1/2 hr
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- F7010, F7020, F7040S, F7040T
- Compatible Radio Brand
- Icom
- Compatible Radio Series
- F7010, F7020
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F7010, F7020, Compatible Radio Manufacturer Model Number F7010, F7020, F7040S, F7040T, Compatible Radio Grainger Model Number 492F06, 492F07, Battery Capacity 3,070 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof Yes, IP Rating IP68, Voltage 7.2 V, Maximum Recharge Time 4 1/2 hr, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.