Shop PYLE

Outdoor Waterproof Patio Speaker

  • Mfr # PDWR445TW
  • Zoro # G524082343

product price: 
$
52.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDWR445TW
Zoro #
G524082343
UPC #
842893149998
Country of Origin
China

Description

40 WATT POWER: Pyle’s 40W two-way indoor outdoor wall mount speaker system is what you need to listen to high-quality audio in your home, backyard, pool or patio outside! Sold as (1) 3.5 inch 8-ohm on wall/patio mountable commercial speaker | BUILT-IN 70V TRANSFORMER: The weatherproof integrated loud speaker system is compatible with 70V PA systems. This model includes a built-in 70V transformer tappable at 20W, 10W, 5W, 2.5W, 8 Ohm with rotary selector switch | RUST PROOF ALUMINUM GRILL: The mountable speaker feature removable rustproof speaker grill which keeps it corrosion-free & sound distortion-free. Has an IP54 marine grade waterproof construction makes it safe to use in places w/ heavy water splashes | 3.5 in LONG THROW WOOFER: The waterproof marine speaker system features 3.5 in mica long throw woofer w/ rubber surround, 7.8 oz magnetic structure & 0.5 in polymer dome tweeter for a full range stereo sound reproduction w/ high power & deep bass response | WALL MOUNT: The speaker is stored in a rugged, heavy duty engineered plastic composite cabinet. Designed to be mounted on the wall via adjustable fixing bracket. Includes speaker enclosure, rubber cap, aluminum mounting bracket, bolts, and screw bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.