Zoro Homepage

Pa Loudspeaker Karaoke System Bt, PSUFM1235BT

  • Mfr # PSUFM1235BT

  • Zoro # G500670243


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Includes
Wireless Microphone, Power & Audio Connection Cables, Remote Control.
Frequency Response
45 Hz to 20 kHz
Features
Built-in Wheels, Flashing DJ Light, Handle, Karaoke, LCD Display, Microphone, Radio, Remote Control, Wireless Audio Stream
Watt (RMS)
2400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSUFM1235BT
Zoro #
G500670243
UPC #
68888763233
Country of Origin
China

Details

Item
Speaker System
Corded/Wireless
Wireless
Includes
Wireless Microphone, Power & Audio Connection Cables, Remote Control.
Frequency Response
45 Hz to 20 kHz
Features
Built-in Wheels, Flashing DJ Light, Handle, Karaoke, LCD Display, Microphone, Radio, Remote Control, Wireless Audio Stream
Watt (RMS)
2400 W
Power Source
Power Supply
Bluetooth
Yes
USB
Yes
Compatibility
iPhone, Android, Smartphone, iPad, Tablet, PC
Memory Card Supported
SD

Description

Features: - PA Loudspeaker Karaoke Entertainment System - High-Powered Active Speaker Tower - Multi-Colored DJ Flashing LED Lights Pulse to the Music - Bluetooth Wireless Music Streaming - Button-Activated Audio Recording Function - USB Flash & SD Memory Card Readers - Includes Wireless Handheld Microphone - Digital LCD Display with FM Radio - Top Panel Audio Control Center - (3) 1/4'' Microphone Inputs - RCA (L/R) Aux Input - Connect & Stream Audio from External Devices - Convenient Carry Handles & Rolling Wheels - Treble, Bass, Echo, Volume Controls - DJ Party Lights ON/OFF Switch Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1 - Bluetooth Wireless Range: 50'+ Feet - Bluetooth Network Name: 'Pyle Audio' Recording Ability: - Create Your Own Songs! - Ability to Record Vocals - Save Files via USB Flash or Micro SD - Easily Save & Share Your Recordings - Digital Audio Filetype Created: MP3 - *Recording Mode Records Voice Only What's in the Box: - Active Speaker Tower - Wireless Microphone - Power & Audio Connection Cables - Remote Control Technical Specs: - MAX Power Output: 2400 Watt - Sound System: Dual 12'' Woofers, Horn Tweeter - Frequency Response: 45Hz-20kHz - Sensitivity (1w/1m): 92dB - Impedance: 4 Ohm - Maximum SPL: 128dB - Dispersion (@6dB): H90°X V50° - Crossover: 3 kHz - Power Supply: 110/220V - Microphone Battery Operated: Requires (2) x 'AA' Batteries - Maximum USB Flash / SD Memory Card Support: 32GB - Dimensions (L x W x H): 17.3'' x 16.6'' x 42.0'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.