Shop PYLE

PA Speaker DJ Mixer Bundle - 300W Portable, Bluetooth Sound System with Mixer, Microphone, Stand

  • Mfr # PPHP28AMX
  • Zoro # G000670125

product price: 
$
351.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPHP28AMX
Zoro #
G000670125
UPC #
842893105314
Country of Origin
China

Description

Features: - All-in-One DJ Audio Loud-Speaker Kit - 8-Channel Powered Amplifier Audio Mixer - Dual Molded Cabinet PA Speakers - Sound System: (2) 8’’ Speakers, (2) 1’’ Tweeters - Bluetooth Wireless Music Streaming Ability - Active 2-Way, Full Range Stereo Sound - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - +48V Phantom Power - (4) XLR 3-Pin Connectors - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Channel Controls - Treble, Bass, Effect Volume Configuration - 5-Band Graphic EQ - Digital Echo Effects Control - RCA (L/R) Audio Line Input/Output Jacks - Universal Speaker Stand Mount Support, 35mm - Rugged & Heavy-Duty Molded Cabinet Housing - Ability to Connect Additional Microphones, Instruments, DJ Equipment - Convenient System Design Assembles & Disassembles for Quick Setup - Perfect for On-Stage Performances, Crowd Control, Public Gathering Events Bluetooth Wireless Streaming: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: 'PyleUSA’ - Bluetooth Wireless Range: Up to 65'+ ft. What's in the Box: - Amplifier Mixer Console - (2) 8’’ PA Speakers - (2) Tripod Speaker Stands - (2) 1/4’’ Connection Cables - Wired Handheld Mic - Power Cable Technical Specs: - Speaker Power Output: 300 Watt MAX - Tweeter Type: 1" Titanium Horn Driver (x2) - Subwoofer Type: 8’’ Long Throw (x2) - Subwoofer Frequency: 48Hz-4500Hz (±10dB) - Speaker Magnet: 30 oz (x2) - Impedance: 4 Ohm - Speaker Sensitivity: 90dB - Power Mixer Sensitivity: -14dB - S/N Ratio: 75dB - T.H.D.: 9.2% - Frequency Response: 48-18Khz (±10dB) - Maximum USB/SD Card Support: Up to 32GB - Digital Audio File Support: MP3, WMA, MP3Pro - +48V Phantom Power: ON/OFF - Power Supply: 100-240V, 60/50HZ - Single Speaker Dimensions (L x W x H): 11.22’’ x 9.84’’ x 17.72’’ -Inches (Each) - Amplifier Mixer Dimensions (L x W x H): 11.61’’ x 7.09’’ x 18.11’’-Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.