Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle 5.25 Inch Dual Marine Speakers - 2 Way Waterproof, Outdoor Audio System, Poly Carbon Cone

  • Mfr # PLMR52

  • Zoro # G900680538


product price: $30.99
/pr

Key Features

Color
White
Sensitivity (dB)
88 dB
Diameter
5.25 in
Features
High Quality Poly Carbon Cone, Water Resistant Construction Design, 1'' High Temperature Voice Coil
Frequency Response
100 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR52
Zoro #
G900680538
UPC #
068888723121
Country of Origin
China

Dimensions

Diameter
5.25 in
Woofer Driver Size
5.25 in
Tweeter Driver Size
0.50 in

Details

Item
Speaker
Color
White
Sensitivity (dB)
88 dB
Features
High Quality Poly Carbon Cone, Water Resistant Construction Design, 1'' High Temperature Voice Coil
Frequency Response
100 Hz to 20 kHz
Impedance
4 Ohm
Application
Marine
Crossover Type
2-way
Driver Type
0.50" Neodymium Tweeter, 5.25" Carbon Cone Woofer
Tweeter Driver Material
Neodymium
PMPO Output Power
150 W
Woofer Driver Material
Carbon Cone

Description

Features: - Includes (2) 5.25'' Component Speakers - Marine Grade Weather Resistant Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Poly Carbon Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 150 Watt - RMS Power: 75 Watt - 4 Ohm Impedance - Sensitivity: 88dB - 15 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Polymer Dome - Frequency Response: 100Hz-20kHz - Speaker Total Diameter: 5.79'' - Speaker Cut-Out Diameter: 4.49'' - Speaker Mounting Depth: 2.12''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.