Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Mini Phono Turntable Preamp, Low Noise, RCA, 12V DC Adapter, Ideal for Vinyl, PP999

  • Mfr # PP999

  • Zoro # G900670089


product price: $16.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP999
Zoro #
G900670089
UPC #
68888717083
Country of Origin
China

Description

Features: - Pro Audio Phono Turntable Preamp - Compact Record Player Preamplifier - Simple Electric Plug-in Design - Ultra-Low Noise Audio Operation - Dedicated RCA (L/R) Audio Connectors - Converts Phono Signals to Line-Level Audio Signals - Integrated Circuitry to Accommodate Magnetic Pickups - Universal Compatibility for Turntables, Mixers, Audio Equipment - For On-Stage & In-Studio Performances What's in the Box: - Turntable Pre-Amp - Power Adaptor Technical Specs: - Load Impedance: 10K Ohms - Output Level: 2V - Reference Voltage: 1V - S/N Ratio: 70 dB (A-WTD) - T.H.D. 0.08 for 1 KHz 3 mV Input - Frequency Response: 20-20kHz (+/-2dB) - Input Sensitivity / Impedance: Phono - 3 mV / 50K Ohms - Construction Material: Engineered Metal Alloy Housing - Power Supply: 120V 60Hz (DC12V Power Adapter) - Dimensions (L x W x H): 3.54'' x 2.13'' x 1.02'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.