Shop PYLE
See all product information
Create Account
Phsp5 8-inch Indoor/outdoor 65-watt Pa Horn Speaker
- Mfr # PHSP5
- Zoro # G0623019
product price:Â
$
26.99
/ea
Key Features
Depth
9"
Width
4-1/2 in
Color
White
Height
8 in
Impedance
8 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHSP5
- Zoro #
- G0623019
- UPC #
- 68888898331
- Country of Origin
- China
- Color
- White
- Impedance
- 8 Ohm
- Product Type
- Speaker
Dimensions
- Depth
- 9"
- Width
- 4-1/2 in
- Height
- 8 in
Description
This Pyle 8" Indoor/Outdoor 65W PA Horn Speaker is great in a PA system when you need your sound heard far and wide. This 65 watt speaker works at 8 ohms. It includes mounting bracket and hardware for easy installation. Let your voice be heard with the PA speaker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.