This item is Discontinued.

Pyle Pyle PLCMTR71 Weatherproof Rearview Backup Camera System Kit with 7 in. LCD Color Monitor PLCMTR71

Pyle PLCMTR71 Weatherproof Rearview Backup Camera System Kit with 7 in. LCD Color Monitor (Discontinued)

  • Mfr # PLCMTR71
  • Zoro # G704109891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCMTR71
Zoro #
G704109891
UPC #
68888750516
Country of Origin
China

Description

  • Monitor:
  • 7 inch TFT LCD Display
  • Aspect Ratio: 16:9 Widescreen
  • Resolution: 480 x 234
  • Dual RCA Audio & Video Inputs
  • System: Pal/NTSC Auto Switching
  • OSD Menu Control
  • Built-in Anti Glare Sun Shade
  • Universal S
  • Dimensions: 45 X 115 X 175
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.