Plug in Car 600 Watt 12v DC to 115 Volt AC Power Inverter w/ Modified Sine Wave & 5 Volt USB Outlet

  • Mfr # PINV66

  • Zoro # G116091807


product price:  $90.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PINV66
Zoro #
G116091807
UPC #
68888750714
Country of Origin
China

Description

Output Voltage: 100V-120V. Frequency: 60 +/- 2Hz Waveform: Modified Sine Wave. Input DC Voltage: 10-15 Volts. 5 Volt USB Outlet Port. Built-in Fuse:2 x 40 Amp Under voltage Alarm: 10.4. 11.0 Volts DC. Off Low pressure: 9.7. 10.3 Volts DC. Shut Down Over- Voltage: 14.5. 15.5 Volts Dc. No. Load Consumption: 12 Volts DC. No. Load Current: <0.3 Amps. Continuous Output Power: 600 Watts. Surge Peak Output Power: 1,200 Watts. Dimensions: 6.49-in L x 4.40-in W x 2.04-in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.