Portable Bluetooth Boombox Speaker
- Mfr # PBMWP185
- Zoro # G800670226
product price:Â
$
64.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBMWP185
- Zoro #
- G800670226
- UPC #
- 8.42893E+11
- Country of Origin
- China
Description
2 CHANNEL SPEAKER: This Bluetooth speaker is equipped w/ dual 3 in speakers w/ 40 watt peak power / 20 W RMS for full range surround stereo sound reproduction & impressive bass. It is IPX5 waterproof for beach, poolside, and marine boat use | BLUETOOTH WIRELESS: This wireless Bluetooth speaker is compatible w/ Bluetooth 5.x for wireless audio streaming. Works with most modern Bluetooth enabled devices like iPhone, Android phone, iPad, tablet, PC. and more. True Wireless Stereo for expanding your sound. | SIRI/GOOGLE ASSISTANT OPTIMIZED: This boombox with bluetooth is optimized w/ google assistant & siri voice activation. Has a dedicated button for tws function to achieve true wireless music streaming. | AUXILIARY INPUT: In addition to wireless connectivity, this speaker is also equipped w/ FM Radio, 3.5mm Aux Input, USB-A, USB-C, and MicroSD ports that can support MP3 in various file formats. | RECHARGEABLE BATTERY: This Pyle boombox bluetooth speaker is great for karaoke, stage performances, and parties. It is equipped with a built-in 7. 4V Li-iOn rechargeable battery w/ 4-6 hours charge time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.