Portable Wireless Bluetooth Loud Streaming Speaker w/Deep Bass Hands-Free Microphone w/TWS Stereo
- Mfr # PCMPSB1BK
- Zoro # G924082103
product price:Â
$
86.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCMPSB1BK
- Zoro #
- G924082103
- UPC #
- 842893144757
- Country of Origin
- China
Description
DEEP AND CLEAR AUDIO: Our portable wireless BT speaker is made to hit just the right highs and lows along with delivering clear audio using full range stereo sound passive radiator to elevate your everyday music experience effortlessly | EASY TO CARRY AND PORTABLE: Thanks to the built-in wireless speaker rechargeable battery, you can easily attach the wireless speakers to anything else you have in mind, perfect for the backyard or park visits instant party anytime | PORTABLE SPEAKER DIMENSIONS: This portable wireless BT speaker has a dimension of (L x W x H): 12.48 in x6.38 in x3.94 ininches and an approximate weight of 3.48 lbs perfect for any places you go it is also built-in Bluetooth for wireless music streaming | SPEAKER SOUND SYSTEM: It features an amazing high-powered sound system and a wireless range up to 32 ft+ ft. It also has a built-in battery capacity of Li-ion7200mAh you can charge it 3-4 hours that can allow you to use the speaker for up to 7~8 hours | WIRELESS BT SPEAKER APPLICATION: Bluetooth is incorporated into this speaker, allowing for wireless music streaming. External devices can also be simply connected and streamed, making pairing simple and hassle-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.