Shop PYLE
Create Account
Portable Bluetooth PA Speaker
- Mfr # PPHP87BTA
- Zoro # G924082318
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPHP87BTA
- Zoro #
- G924082318
- UPC #
- 842893138220
- Country of Origin
- China
Description
580 WATT POWER: The wireless karaoke PA portable BT speaker features an 8 in subwoofer 1 in tweeter w/ 580 watt peak power & TWS function for full-range surround stereo sound reproduction. Also features recording & microphone priority function | COMPATIBLE WITH BLUETOOTH: This box type loud bluetooth speaker system is compatible w/ bluetooth for wireless audio streaming and works w/ devices like iPhone, android mobile phone, iPad, tablet, PC. Ideal for personal indoor home and outdoor use | DIGITAL LED DISPLAY: Pyle bluetooth speaker karaoke PA system is equipped w/ FM Radio w/ digital LED display, USB flash drive & SD card reader to serve as MP3 player, 3.5mm AUX in, 6.5mm mic in, tablet stand. Includes remote control, 2 wireless mics | FLASHING DJ LIGHTS: The bluetooth party speaker with lights on wheels features multi-color flashing LED & disco ball lights that will add life to any occasion. Great for patio parties or gatherings at night when a colorful presence is noticeable | RECHARGEABLE BATTERY: These Pyle PA wireless speakers with bluetooth are great for karaoke, stage performances, & crowd control. It is fully portable w/ a built-in 7.4V, 3600mAh rechargeable battery & convenient trolley & wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.