
Portable Bluetooth Speaker, PBMSPG148
Mfr # PBMSPG148
Zoro # G900670133
product price: $149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBMSPG148
Zoro #
G900670133
UPC #
842893119205
Country of Origin
China
Description
Features: - Portable Bluetooth Speaker - Compact & Portable Stereo System - Travel-Friendly Boom Box Speaker Style - Includes Wired Microphone for Karaoke Fun - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Built-in Multi-Color Flashing RGB Color Lights - Sleek & Stylish ‘Tube’ Speaker Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass - MP3 Digital Audio File Playback - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - 1/4’’ -inch (6.35mm) Microphone Input - Aux (3.5mm) Input Jack - Built-in Digital Audio Amplifier - EQ Audio Configuration Settings - Convenient Carry Handle for Travel - Front Panel Button Audio Control Center - Rugged & Durable Construction Housing Design - Portable Home Speaker System for Indoor / Outdoor Use Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Password, If Prompted: ‘0000’ (4 Zeros) - Wireless Range: Up to 35’+ ft. What’s In The Box: - Portable Bluetooth Speaker - Wired Handheld Microphone - USB Charging Cable - Audio (3.5mm) Connection Cable - Detachable Shoulder Carry Strap Technical Specs: - Power Output: 800 Watt MAX - Speaker Type: Portable Radio Boombox - Sound System: Dual 4’’ Subwoofers, Dual 3’’ Tweeters - Impedance: 4 Ohm - Frequency Response: 80-16kHz - S/N Ratio: 61dB, +/-2dB - SPL: 89dB (1W/M) - T.H.D.: <1% - USB Interface Type: Micro, 2.0 - Digital Audio File Support: MP3, WMA - Battery Life: Up to 2+ Hours (with Lights Off) - Maximum USB Flash Memory Support: Up to 32GB - Construction Material: Engineered LG, Metal Alloy - Rechargeable Battery: 7.4V Li-iOn, 4400mAh - 32.56Wh - 186.5g - Wired Microphone Cable Length: 9.8’ ft. - USB Cable Length: 2.6’ ft. - Power Supply: USB, DC 5V - Total Speaker Size (L x W x H): 21.0’’ x 7.0’’ x 9.4’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.