Zoro Homepage

Portable Bt Karaoke Dj Mixing Speaker, PWMKRDJ84BT

  • Mfr # PWMKRDJ84BT

  • Zoro # G500670113


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMKRDJ84BT
Zoro #
G500670113
UPC #
842893111896
Country of Origin
China

Description

Features: - Karaoke & Music Streaming Speaker System - Compact, Portable & Powerful Sound - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - Flashing DJ Party Lights Pulse & Dance to the Beat - Create Your Own Soundtrack with Music + Vocals - Includes Handheld Wireless Microphone - MP3 Digital Audio File Playback via USB / Micro SD Readers - Audio File Recording Function - Mic Priority, Microphone-Talkover Mode - Top Panel Button Control Center - FM Radio with Digital LCD Display - Audio File Recording Function - Headphone Jack, 3.5mm - Aux (3.5mm) Input - (2) 1/4’’ -inch Microphone Inputs - Connect & Stream From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle - Rugged & Heavy Duty Design Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: 'PyleUSA’ - Bluetooth Password: '0000' (4 Zeroes) - Wireless Range: 65'+ ft. Audio Recording: - It's Easy: One Button Recording Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash or Micro SD Card - Audio File Type Created: .MP3 - Easy Transfer to PC & Mac What's in the Box: - Portable PA Speaker - Wireless Microphone - Remote Control - AUX Audio Cable - Power Adaptor Technical Specs: - Power Output: 500 Watt MAX - Impedance: 4 Ohm - Frequency Response: 100-20kHz - Sound Distortion: <1.0% - S/N Ratio: 80dB - Max USB/SD Memory Card Support: 32GB - Digital Audio File Compatibility: MP3 - Rechargeable Battery: 11.1V Polymer, 4000mAh 44.4Wh - Power: 100/240V (DC 12V Power Adapter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.