Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Bt Karaoke Speaker System

  • Mfr # PWMA335BT.5

  • Zoro # G700670098


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA335BT.5
Zoro #
G700670098
UPC #
842893118048
Country of Origin
China

Description

Features: - Karaoke & Music Streaming Speaker System - Compact, Portable & Powerful - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - Flashing DJ Party Lights - FM Radio with Digital LCD Display - USB Flash & Micro SD Memory Card Readers - MP3 Digital Audio File Compatibility - Includes Handheld Wireless Microphone - Audio File Recording Function - Headphone Jack - Aux (3.5mm) Input - Microphone Input - Connect & Stream From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle & Rolling Wheels - Rugged & Heavy Duty Design - Top Panel Button Control Center Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Works with All of Your Favorite Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: 'PyleUSA’ - Bluetooth Password: '0000' - Bluetooth Wireless Range: 65'+ Ft. - Bluetooth Version: 2.0 Audio Recording: - It's Easy: One Button Recording Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash or Micro SD Card - Audio File Type Created: .MP3 - Easy Transfer to PC & Mac What's in the Box: - Portable PA Speaker - Wired Handheld Microphone - Headset Microphone - Lavalier Microphone - Audio (Aux) Connection Cable - Power Adaptor - Remote Control Technical Specs: - Power Output: 550 Watt MAX - Sound System: 8'' Subwoofer - Wired Microphone Cable Length: 16.5’ ft. - Battery: Lead Acid, 3500mah 11.1V - Impedance: 4 Ohm - Sound Distortion: <1.0% - S/N Ratio: =85dB - Max USB/SD Memory Card Support: 32GB - Power Supply: 100/240V (DC 12V Power Adapter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.