Portable Cabinet PA Speaker System
- Mfr # PADH212
- Zoro # G400680571
product price:Â
$
278.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PADH212
- Zoro #
- G400680571
- UPC #
- 68888885751
- Country of Origin
- China
Description
1600 WATT POWER: The high powered subwoofer indoor outdoor speaker system has a maximum power output of 1600 watt peak power / 800 watt RMS at 8 ohms so you can play your favorite tracks as loud as you want and with style | DUAL 12 INCH SUBWOOFER: This portable pa system party speaker is equipped w/ dual 12 in woofers w/ 80 oz. magnets & 2 in Kapton voice coils, & four 3.4 in piezo tweeters for full range surround stereo sound reproduction and ported enclosure for added bass | 5 in X 12 in HORN: Pyle Dj speakers high powered pa speakers PADH212 has been assembled w/ highest quality components. Features a 5 in x 12 in super horn midrange/tweeter w/ 1.5 in titanium compression driver that has been constructed with a 20 oz. magnet | BUILT-IN CROSSOVER NETWORK: This portable sound system has a built-in crossover network. Also equipped w/ dual Speakon 1/4 in jacks & binding post terminals. Ideal for live stage gig, private parties, traveling DJ events | MADE TO LAST: The indoor-outdoor speakers’ wired pa system is made w/ heavy-duty MDF (Medium-Density Fiberboard) construction w/ reinforced corners and carpeted enclosure to withstand years of use and abuse. Also has heavy-duty handles for portability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.