Shop PYLE
See all product information
Create Account
Portable Dual Laptop Stand - Adjustable Height, Ergonomic Design, for DJ Mixer, Gaming, Home
- Mfr # PLPTS45
- Zoro # G200680726
product price:
$
66.59
/ea
Key Features
Material
Steel
Mounting
Tabletop
Features
360° Swivel, Adjustable Tilt, Adjustable Width, Heavy Duty, Locking Mechanism, Rotate, Rugged
Includes
(2) Universal Device Holding Bracket Arms, Assembly Instructions.
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLPTS45
- Zoro #
- G200680726
- UPC #
- 68888758550
- Country of Origin
- China
- Material
- Steel
- Mounting
- Tabletop
- Features
- 360° Swivel, Adjustable Tilt, Adjustable Width, Heavy Duty, Locking Mechanism, Rotate, Rugged
- Includes
- (2) Universal Device Holding Bracket Arms, Assembly Instructions.
- Item
- Multipurpose Stand
Dimensions
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 17 in
Description
Features: - Includes (2) Universal Device Holding Bracket Arms - Provides Convenient Access to Two Separate Devices - Holds Laptops, Mixers, Turntables, Sound Equipment, etc. - Quickly and Easily Make Height, Rotation and Tilt Adjustments - Both Bracket Arms Feature Width, Depth and Height Adjustment - Rotary Clamp-Style Locking Mechanisms - Fully Rotational, 360° Swivel Ability - Device Tilting Adjustment: 0° - 75° - Can Hold up to 17.0'' Laptops - Low-Profile Heavy Duty Base - Safe & Secure Device Placement - Rugged & Reliable Steel Construction - Can Be Placed On Top or Under Other Equipment - Perfect for On Stage and In-Studio Use - For Beginner and Professional Applications - Used by Musicians, Instrument Players, Performers, Sound Engineers, DJ, MC, etc. - Assembly Instructions Included - Can Hold Devices as Small as 2.0'' Wide - Weight: 9.0 lbs. Size/Dimensions: - Tabletop Base (L x W x H): 15.0" x 9.8" x 0.2" inches - Adjustable Height (Device Holding Arms): 3.5" to 15.7" inches - Total Unit: 24.5'' x 11.0'' x 16.0'' inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.