PyleUsa Electronic Keyboard Stand, Digital Piano Keyboard Mount Holder, Height Adjustable, Perfect
- Mfr # PKSTX5
- Zoro # G124082606
product price:Â
$
53.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKSTX5
- Zoro #
- G124082606
- UPC #
- 842893145525
- Country of Origin
- China
Description
ELECTRONIC KEYBOARD STAND: This electronic keyboard stand features a double braced d x construction for optimal stability, as well as quick and easy height adjustment, making it ideal for standing performances | SAFE AND MADE FROM STEEL: No need to worry about stability as this keyboard stand was made from rugged and durable metal construction of steel with a glossy black finish that is safe and reliable keyboard placement | FOLDED DESIGN AND DIMENSION: This metal stand has an excellent folding design for travel and storage with an approximate folded and close dimensions of 39.4 in x 19.70 in x 3.54 in -inches works with digital electronic piano keyboards | MAXIMUM HEIGHT AND WEIGHT: The maximum height of this device is 37.4 in, and the maximum weight load capacity is 55 lbs. For a secure hold on the floor, there are anti-slip rubber grip foot gaps perfect for any house floor | ENJOY PLAYING PIANO: With this electronic keyboard stand, you may play piano whenever you want, whether you're standing or seated. This keyboard stand allows you to easily place your keyboard piano wherever you want it
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.