Portable Mini Projector Tripod Stand with 360 degrees Rotation
- Mfr # PRJTPS44
- Zoro # G500681331
product price:Â
$
33.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRJTPS44
- Zoro #
- G500681331
- UPC #
- 68888777889
- Country of Origin
- China
Description
STANDARD THREAD FIT: The Pyle Pocket Projector Stand is compatible with DLP, small pico projectors, digital or HD action camera, camcorder, DSLR, SLR, or any video recorder with 1/4 in-20 threaded hole under to be attached to the vertical tripod | ADJUSTABLE HEIGHT: The folding universal digital camera tripod stand features an adjustable height which allows you to set the stand higher or lower depending on your needs. Can be easily set at a minimum of 70 up to 200cm or 27.5 to 78.7 inch | ALL METAL CONSTRUCTION: Made of heavy duty steel from head to base, this media projector holder ensures strength & durability. It supports device weight up to 4.4 lbs and features three sturdy legs that act as the stabilizer for the floor stand | MULTI-DIRECTION ADJUSTMENT: Find the perfect angle every time in seconds with this foldable mini projector stand's 360 degree rotating adjustment. Tilt or swivel your projector at any angle you prefer & secure them in place with the locking lever | EASY TO HANDLE: The flexible & portable camcorder tripod offers a lightweight grip & collapsible design creating a compact size for easy storage. Use for home theater, studio, presentation, outdoor travel, movie viewing & professional recording
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.