CEILING MOUNT FOR MEDIUM DISPLAY, LONG POLE - LOADS UP TO
- Mfr # AD-AC-PS
- Zoro # G514903344
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Compatibility
Crestron Flex UC-C100-Z Video Conference System
Package Contents
AD-AC-PS Media Storage Sliding Panel, Mounting Hardware, Mounting Tray
Device Supported
Content Distribution Device, Digital Signage Display, Network Device, Media Storage, Video Conferencing System
Maximum Load Capacity
17.50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-AC-PS
- Zoro #
- G514903344
- UPC #
- 881493018976
- Country of Origin
- China
Details
- Item
- Mounting Panel
- Material
- Steel
- Compatibility
- Crestron Flex UC-C100-Z Video Conference System
- Package Contents
- AD-AC-PS Media Storage Sliding Panel, Mounting Hardware, Mounting Tray
- Device Supported
- Content Distribution Device, Digital Signage Display, Network Device, Media Storage, Video Conferencing System
- Maximum Load Capacity
- 17.50 lb
Description
ATDEC PTY LTD : ATDEC CEILING MOUNT FOR MEDIUM DISPLAY, LONG POLE - LOADS UP TO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.