Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Radio & PA Speaker System, Compact Headset Microphone Amplifier

  • Mfr # PWMA63

  • Zoro # G616449627


product price: $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA63
Zoro #
G616449627
UPC #
68888763455
Country of Origin
China

Description

Features:* 3-in -1: Karaoke Speaker + Radio + Music Streaming* Fun for Performers of All Ages!* Use it Like a Megaphone & Project Your Voice* Lightweight, Compact & Handheld Design* FM Radio with Digital LCD Display* Built-in Rechargeable Battery* Headset Microphone Included* Aux 3.5mm Input* Ability to Connect & Stream External Devices* MP3 Digital Audio File Compatibility* USB & Micro SD Memory Card Readers* Front Panel Button Control Center Recording Ability:* Create Your Own Songs * Ability to Record Your Voice & Music* Easily Save & Share Your Music* Save Files via USB Flash or Micro SD* Digital Audio File Created: WAV What s in the Box:* Headset Microphone* Remote Control* 9V Power Adapter Cable * Convenient Carry Strap Technical Specs:* Output Power: 10 Watt* Full Battery Provides up to 6 Hours Operation* Loudspeaker Driver: 3-in * Impedance: 4 Ohm* S/N Ratio: >80dB* FM Radio: 87.5.* 108MHz* Freq. Response: 100-18kHz* Power Supply: 110/220V* Digital Audio File Support: MP3, WMA, WAV* MAX Flash Memory Support: 32GB* Size: 5.5-in x 5.2-in x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.