Shop PYLE
Create Account
Portable Waterproof Bluetooth Speaker
- Mfr # PNX8BK
- Zoro # G524082442
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNX8BK
- Zoro #
- G524082442
- UPC #
- 842893137155
- Country of Origin
- China
Description
280 WATT POWER: This portable waterproof Bluetooth speaker has a maximum power output of 280 watts peak power, so you can play your favorite tracks as loud as you want in your home, room, indoor, and outdoor | IPX5 WATERPROOF RESISTANCE: This portable waterproof Bluetooth speaker has a rating of IPX5 waterproof which means that this speaker is protected against low-pressure water stream from any angle | BLUETOOTH CONNECTIVITY: This portable waterproof Bluetooth speaker has a built-in Bluetooth with a Wireless Range of up to 32+ Ft for wireless audio streaming. it works with your favorite devices like smartphones, tablets, PCs, etc | SUPPORTS USB / SD CARD: The device is also equipped with USB / SD Card Readers and an AUX 3.5mm Input cable for connecting external devices. Compatible with MP3/WMA/FLAC digital audio files | RECHARGEABLE BATTERY: This battery-powered heavy-duty portable PA Speaker has a built-in rechargeable battery which makes it convenient and portable. Perfect for personal, and commercial indoor/outdoor use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.