Zoro Homepage

Portable Wireless Pa Speaker System, PWMA220BM

  • Mfr # PWMA220BM

  • Zoro # G700681803


product price: $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA220BM
Zoro #
G700681803
UPC #
68888762106
Country of Origin
China

Description

Features: - Versatile Public Address Microphone & Speaker - Bluetooth Wireless Music Streaming Ability - Lightweight, Portable & Powerful - Integrated Wired Handheld Microphone - USB Flash Drive Memory Reader - MP3 Digital Audio File Compatibility - Built-in Rechargeable Battery, 10+ Hour Operation - 1/4'' Microphone Input Jack - Audio (3.5mm) Output, Connect External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle - Echo, Bass, Treble Audio Configuration Controls - Ability to be Powered by External Wall Power Adapter - Perfect for Karaoke, Crowd Control, House Parties Bluetooth Connectivity: - Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (Smartphone, Tablet, Computer, Laptop, MP3 Player, etc.) - Bluetooth Version: V3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30' ft. What's in the Box: - PA Speaker Amplifier with Wired Mic - Belt Pack Transmitter - Headset Microphone - Lavalier Microphone - Shoulder Carry Strap - Power Cable - 9V Battery Technical Specs: - Power Output: 60 Watt MAX - Speaker Impedance: 4 Ohm - Maximum USB Flash Memory Support: 32GB - Digital Audio File Support: MP3 - Battery Operated Belt Pack: (1) x '9V' Battery, Included - *Main Unit Speaker Optionally Battery Powered, Requires (6) x 'D' Batteries, Not Included - Main Unit Rechargeable Battery, 11.1V Li-iOn , 1800mAh - 19.98Wh - Power: DC 12V, AC 120V - Dimensions (L x W x H): 9.7'' x 5.2'' x 9.5'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.