Zoro Homepage
This item is Discontinued.
No Product Image Available

Power Sequncer/ Power Strip (Discontinued)

  • Mfr # PS900
  • Zoro # G700670241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS900
Zoro #
G700670241
UPC #
68888750769
Country of Origin
China

Description

Features: - Supplies Clean Filtered AC Power with Two-Stage High Insert Dissipation - High Performance Micro-Controller Unit Ensures High Level Precise Timing - Built-in Two Stage EMI Filter for Each Output (On Rear Panel) - AC Voltage, Ambient Temperature and Step Time Display - Able to Series Link More than 100 Units with Automatic Master Unit Display - Selectable Step Time and Real Time Display - Output Cut Switch for All Nine Channels - Monitors AC Voltage in Real Time - Display Shows Wiring and Ground Status - LED Displays: Output Cut, Master, Bypass, Power, AC Voltage and Temperature - Step Time Display in 7 Segment LED - Sequence Switch LED - Monitors Ambient Temperature in Real Time - One Constant Power Jack Output Un-switched on Front Panel - 8 Channel Output with American Standard Power Jacks on Rear Panel - Link Connector: S-Video 4 Pins - Other Outputs: Two AC 12Volt-4 Amp, One DC 24V-1.5 Amp - Output Current: Max 10Amp AC - Output Voltage: Max 275 Volt AC - MAX. Output Power: 2200 Watt - Sequence Switch Time: 2 seconds - Dimensions: 22.8'' x 18.1'' x 5.1'' inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.