Zoro Homepage

Power Strip, Surge, Rack Mounted, 8 Outlet(s)

  • Mfr # PCO800

  • Zoro # G800681550


product price: $58.15
/ea

Key Features

Type
Surge, Rack Mounted
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCO800
Zoro #
G800681550
UPC #
068888899246
Country of Origin
China

Details

Item
Power Strip
Type
Surge, Rack Mounted
Number of Outlets
8

Description

Triple Mode Varistor Surge And Spike Protection - Eight Rear Outlets (With Room For 4 '' Wall Warts'') Controlled By A Front Panel Switch - 15 Amp Rating (1800 W) With Rear Panel Circuit Breaker (UL) - Rugged Single Rack Space Metal Housing For Maximum Reliability - Power:110V-60Hz - Dimensions: 19''W X 1 3/4''H X 7 3/4''D - Weight: 5.20 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.