Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Speaker With MP3, Bluetooth, Reco, PPHP1037UB

  • Mfr # PPHP1037UB

  • Zoro # G900670386


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Includes
Remote Control.
Frequency Response
30 Hz to 22 kHz
Watt (RMS)
350 W
Standards
CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPHP1037UB
Zoro #
G900670386
UPC #
68888744003
Country of Origin
China

Dimensions

Woofer Dia. (In.)
10 in
Tweeter Driver Size
1 in

Details

Item
Speaker System
Corded/Wireless
Wireless
Includes
Remote Control.
Frequency Response
30 Hz to 22 kHz
Watt (RMS)
350 W
Standards
CE Certified
Power Source
AC Power Cord
Impedance (Ohms)
8 Ohm
Features
LED Indicator; Environmentally Friendly
Memory Card Supported
SD
Tweeter Driver Material
Titanium
Input Voltage
110V AC, 220V AC
Grill Material
Metal
Compatibility
Bluetooth Compatible PhoneMP3 PlayerTabletDigital Music PlayerApple iPhoneSmartphone
Number of Analog Audio Inputs
6
Mount Type
Pole
Memory Card Slot
Yes
Tweeter Material
Titanium
Bluetooth
Yes
USB
Yes
Portable
Yes
PMPO Output Power
700 W
Controls
Bass, Line Level, Master Volume, MIC Volume, Mode Button, MP3 Volume, Next, On/Off, Play, Power, Previous, Record, Repeat, Treble, Voltage Select Switch

Description

System Features: - Loudspeaker PA System - Rugged, Durable & Reliable Sound - Bluetooth Wireless Streaming Ability - Speaker System: 10'' Woofer, 1.0'' Tweeter - Compression Driver with Titanium Diaphragm - 2-Way Full Range Audio Projection - Built-in Amplifier - Fully Featured 2-Channel Mixer - Aux-In (3.5mm) Input Connector Jack - RCA (L/R) Stereo Line Input Connectors - Ability to Connect External Devices - (Smartphones, MP3 Players, Tablets, etc.) - USB Flash & SD Memory Card Readers - USB Reader Doubles as Device Charging Port - AM/FM Radio - Digital LCD Display Screen - ID3 Tag Song Readout Info: LCD Displays Song Title/Song Time - Touch Button & Rotary Controls - Mic Level, Input Level & Volume Control - Master Volume, Treble, and Bass Adjustable - 1/4'' Microphone Input - 1/4'' Line Output Connector Jack - (2) XLR Input Connector Jacks for Microphone/Guitar - Convenient Carry Handles - 35mm Speaker Stand Mount - Engineered Heavy Duty ABS Housing What's in the Box: - 10'' Bluetooth PA Speaker - Remote Control - Power Cable Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1+EDR - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle Speaker' MP3 Audio Recording Ability: - It's Easy: One Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Can Also Record Audio via Line & Aux Inputs - Records to USB Flash & SD Memory Card - Audio File Type Created: .WAV - Easy Transfer to PC & Mac Subwoofer: - Size: 10'' -inch - Material: Stamped Steel Basket - Impendence: 8 Ohm - Magnet: 40 oz. - Voice Coil: 50mm, 2'' -inch - Sensitivity: 96dB - Frequency Response: 40Hz-22kHz Tweeter: - Size: 1.0'' -inch - Material: Titanium - Impendence: 8 Ohm - Sensitivity: 110dB - Voice Coil: Kapton - Frequency Response: 600Hz-20kHz Technical Specs: - Max Power Output: 700 Watt - RMS Power Output: 350 Watt - Amplifier Class: AB - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - 2 XLR and 2 1/4" TS/Unbalanced with RCA - T.H.D.:1% - S/N Ratio: 72dB - Crossover Frequency: 2.2kHz - 110/220 Voltage Selectable - Dimensions (L x W x H): 14.1'' x 11.4'' x 21.2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.