Zoro Homepage

Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB

  • Mfr # PPHP1237UB

  • Zoro # G500670229


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP1237UB
Zoro #
G500670229
UPC #
68888744010
Country of Origin
China

Description

System Features: - Loudspeaker PA System - Rugged, Durable & Reliable Sound - Bluetooth Wireless Streaming Ability - Speaker System: 12'' Woofer, 1.34'' Tweeter - Compression Driver with Titanium Diaphragm - 2-Way Full Range Audio Projection - Built-in Amplifier - Fully Featured 3-Channel Mixer - Aux-In (3.5mm) Input Connector Jack - RCA (L/R) Stereo Line Input Connectors - Ability to Connect External Devices - (Smartphones, MP3 Players, Tablets, etc.) - USB Flash & SD Memory Card Readers - USB Reader Doubles as Device Charging Port - AM/FM Radio - Digital LCD Display Screen - ID3 Tag Song Readout Info: LCD Displays Song Title/Song Time - Touch Button & Rotary Controls - Mic Level, Input Level & Volume Control - Master Volume, Treble, and Bass Adjustable - 1/4'' Microphone Input - 1/4'' Line Output Connector Jack - (2) XLR Input Connector Jacks for Microphone/Guitar - (1) XLR Output Connector Jack - Convenient Carry Handles - 35mm Speaker Stand Mount - Engineered Heavy Duty ABS Housing - Includes Remote Control and Power Cable Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1+EDR - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle Speaker' MP3 Audio Recording Ability: - It's Easy: One Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Can Also Record Audio via Line & Aux Inputs - Records to USB Flash & SD Memory Card - Audio File Type Created: .WAV - Easy Transfer to PC & Mac Subwoofer: - Size: 12'' -inch - Material: Stamped Steel Basket - Impendence: 8 Ohm - Magnet: 50 oz. - Voice Coil: 65mm, 2.5'' -inch - Sensitivity: 97dB - Frequency Response: 30Hz - 22kHz Tweeter: - Size: 1.34'' -inch - Material: Titanium - Impendence: 8 Ohm - Sensitivity: 110dB - Voice Coil: Kapton - Frequency Response: 600Hz-20kHz Technical Specs: - Max Power Output: 900 Watt - RMS Power Output: 450 Watt - Amplifier Class: AB - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - XLR and 1/4" TS/Unbalanced with 3.5 TRS Stereo jack with RCA - T.H.D.: 1% - S/N Ratio: 74dB - Crossover Frequency: 2.2kHz - 110/220 Voltage Selectable - Dimensions (L x W x H): 16.5'' x 13.7'' x 25.1'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.