Shop PYLE
Create Account
Powerful Wireless Sound 80W Portable Bluetooth PA Speaker
- Mfr # PPHP1269UT
- Zoro # G924082240
product price:
$
382.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPHP1269UT
- Zoro #
- G924082240
- UPC #
- 842893151823
- Country of Origin
- China
Description
400 WATT MAX POWER: This loud PA portable Bluetooth speaker system is equipped with 12 in subwoofer, 1-inch tweeter w/ 400 watt peak power at 8 ohms pa systems for full range audio and surround sound reproduction | CONNECT TO EXTERNAL DEVICES: This portable pa system is compatible w/ Bluetooth for wireless audio streaming and works with devices like smartphones, tablet, laptop, tv, PC, etc. Ideal karaoke speaker for indoor and outdoor use | REMOTE CONTROLLED: The remote may be used to operate this portable PA speaker system. providing all functionality of the machine from switching input sources. And, it will allow you to access all functions of the receiver quickly and efficiently | FRONT CONTROL CENTER: The front panel of this PA speaker has button control center consists of a Master Volume, Mic Volume, Line Volume, Treble, Bass Adjustable and this bluetooth pa speakers is packed with 1⁄4 in microphone input | FLASH MEMORY SUPPORT: This wireless PA bluetooth speaker can read MP3 and SD cards and it also have flash memory support feature that reads MP3/SD card. Enjoy storing songs/data on this dj speaker with its 32GB flash memory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.