800W Bluetooth Stage Powered Mixer, 8-Channel Pro Audio, MP3/USB/SD Readers, Digital LCD Display
- Mfr # PMX840BT
- Zoro # G700680851
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified
Features
Environmentally Friendly
Application
Microphone
Effects Type
EQ, Loop, Reverb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMX840BT
- Zoro #
- G700680851
- UPC #
- 68888753982
- Country of Origin
- China
Details
- Item
- Audio Mixer
- Standards
- CE Certified
- Features
- Environmentally Friendly
- Application
- Microphone
- Effects Type
- EQ, Loop, Reverb
Description
Features: - 8-Ch. Audio Mixer System - Pro Audio Stage Powered Design - Bluetooth Wireless Music Streaming - Digital LCD Display - Front Panel Audio Control Center - Connect & Stream Audio from External Devices - MP3 Digital Audio File Support - USB Flash Drive & SD Memory Card Readers - Aux (3.5mm) Input Jack - 3-Pin Low Impedance Balanced Microphone Inputs - 1/4'' Line/ High Impedance Balanced Inputs - Headphone Output: 1/4'' TRS Stereo Connector - RCA & 1/4'' Effects Loop Connectors - Additional RCA Inputs: Tape Play (L/R), Tape Record (L/R) - Master 5 Band Graphic Equalizer - Independent Channel Volume, EQ & EFFX Adjustment - EQ & Master EFFX Control of Level, Echo & Reverb Controls - Convenient Carry Handle - Built-in Cooling Fan Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today's Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Wireless Network Name: ‘AC46XX’ - Bluetooth Version: 2.1+EDR - Wireless Range: 30’+ ft. What's in the Box: - 8-Ch. Bluetooth Stage Powered Mixer - Power Cable Technical Specs: - Power Output: 800 Watt MAX - 8 Ohm Impedance Each Channel - Line Level Impedance 10K Ohms @ -10dBv - Mono Microphone Inputs (XENYX Mic Pre-Amp) - XLR: Electronically Balanced Discrete Input Circuit - Frequency Response: <10Hz–150kHz (-1dB), <10Hz–200kHz (-3dB) - Gain Range: +10 - +60dB - Max. Input Level: +12dBu @ +10dB Gain - Impedance: Approx. 2.6k O Balanced - Signal-to-Noise Ratio: 110dB / 112dB, A–Weighted - Distortion: (THD+N): 0.005% / 0.004%, A-Weighted - Channel Equalization: Control Range - High @ 10K +/-15dB, Low @ 60K +/-15dB - Master EQ Frequency Hz: 60, 250, 1K, 4K, 12K - Boost/Cut Control: +/-12dB - Effects Loop & Send: 1/4'' TS Connectors Unbalanced - Impedance: Approx 1k Ohm -10dBv
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.