Shop PYLE
See all product information
Create Account
Pro - - 15ft. XLR Male to XLR Female Microphone Cable
- Mfr # PPFMXLR15
- Zoro # G421739845
product price:Â
$
24.35
/ea
Key Features
Color
Black
Height (In.)
0.25 in
Width (In.)
0.25 in
Length
180 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPFMXLR15
- Zoro #
- G421739845
- UPC #
- 068888718004
- Country of Origin
- China
Dimensions
- Height (In.)
- 0.25 in
- Width (In.)
- 0.25 in
- Length
- 180 in
Details
- Color
- Black
- Item
- Female Microphone Cable
Description
This male to female XLR microphone cable allows for extensions and basic plug-ins for most professional mics. The 15 foot length suits most studio set ups and stage layouts. Ideal for nightly streamers, DJs, musicals, or other audio related needs.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.