Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Phono Turntable Preamp PP999

Phono Turntable Preamp (Discontinued)

  • Mfr # PP999
  • Zoro # G0412098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP999
Zoro #
G0412098
UPC #
68888717083
Country of Origin
China

Description

Prepare for an audio treat with the Pyle Pro Phono Turntable Preamp. The 12-volt DC, 10K ohm device features an output level of 2-volts. With a frequency response of 20 Hz-20 kHz, the pre-amplifier weighs 0.88 lbs. and includes a 110-volt adapter. The device has dimensions of 3.54 in. H x 2.13 in. W x 1.02 in. D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.