Shop PYLE
Create Account
Professional Bluetooth DJ Audio Mixer - 6-Channel DJ Controller, USB Interface, MP3, XLR Inputs
- Mfr # PMX466
- Zoro # G700681346
product price:
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMX466
- Zoro #
- G700681346
- UPC #
- 842893127330
- Country of Origin
- China
Description
Features: - Rugged, Metal Chassis & Exquisite Panel on 2 Sides - Preset 16 Digital Effects - Built-in SUB Output, EQ Control for MP3 Player - Can Choose 6 Kinds of Sound Effects Normal/ Rock/ POP/ Classical/ Jazz/ Country) - Flexible Connectivity for a Variety of External Devices - Ultra-Low Noise Design with High Headroom - Integrated Sound Card for Computer Recording Support - USB Interface: Connect to Mac / PC - Smooth Rotary-Style Faders for Mic/USB/Line/Master Controls - Extremely Musical 2-Band EQ & Pan, on Each Channel - Combo Microphone Jack Connector – XLR and 6.35 Jack - 4 XLR+6.35 JACK (L/R) Stereo Input and Output Connectors - Voice Echo Effect/Delay Features - Audio Signal CLIP LED Indicator Lights - Input Selection / Control Buttons - Independent Channel + MASTER Volume Controls - Independent Channel Balance/High + Low-Frequency Adjustment - Universal Digital Audio File Compatibility What’s in the Box: - Mixer Interface - USB Cable - Wall Adapter Technical Specs: - Power Supply: DC 5V/1A - Phantom Power: +48V - T.H.D.: =0.5%@+4dBμ - USB Interface: SB 2.0, Windows 98SE+, Macc OS - Power Supply: USB, DC 5V/1A - Dimensions (L x W x H): 11.22’’ x 9.06’’ x 2.17’’ –inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.