LTE TW50 Headphone
- Mfr # TW50
- Zoro # G416472092
product price:Â
$
17.69
/ea
Key Features
Color
Black
Cable Length
4.92 ft
Features
Durable, Headband, Braided Cable, Comfortable, Lightweight
Impedance
32 Ohm
Driver Size
1.18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW50
- Zoro #
- G416472092
- UPC #
- 863019000000
- Country of Origin
- China
Dimensions
- Cable Length
- 4.92 ft
- Driver Size
- 1.18"
Details
- Color
- Black
- Item
- Headphone
- Features
- Durable, Headband, Braided Cable, Comfortable, Lightweight
- Impedance
- 32 Ohm
- Durability
- Chew Resistant
- Minimum Frequency Response
- 20 Hz
- Maximum Frequency
- 20 kHz
- Earpiece Type
- Binaural
- Earpiece Design
- On-ear
- Host Interface
- Mini-phone (3.5mm)
- Sound Mode
- Stereo
- Mount Type
- Ear-cup
- Connectivity Technology
- Wired
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.