Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Professional Handheld Unidirectional Moving Coil Dynamic Microphone PDMIC78

Professional Handheld Unidirectional Moving Coil Dynamic Microphone (Discontinued)

  • Mfr # PDMIC78
  • Zoro # G0621777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMIC78
Zoro #
G0621777
UPC #
68889007039
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Impedance
600 Ohm
Microphone Type
Handheld
Product Type
Microphone

Description

This Pyle Professional Handheld Unidirectional Moving Coil Dynamic Microphone is ideal for the serious musician recording in the studio or out on stage. It's also ideal for voice recording due to the high quality moving coil unidirectional dynamic element. This microphone gives you a robust sound with high gain before feedback thanks to its moving-coil dynamic element. It’s also unidirectional so your microphone only picks up sounds that are directly in front it—that way your audio is reproduced without interference from instruments or speakers on stage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.