Shop PYLE
Create Account
DJ Booth Foldable Cover Screen
- Mfr # PDJFAC10
- Zoro # G600680999
product price:Â
$
168.99
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
- PDJFAC10
- Zoro #
- G600680999
- UPC #
- 8.42893E+11
- Country of Origin
- China
Description
ADD COOL VISUAL EFFECT: The dj facade front board display scrim panel by Pyle not only provides a clean look to your dj setup it can also serve as a video projector screen to add cool light visual effects to your music for more fun | STRETCHABLE LYCRA MATERIAL: This foldable concealment screen has a steel alloy panel stand and is made of thick and stretchable white lycra spandex material for a smooth and cool presentation and it is also machine washable for easy cleaning | FOLDING DESIGN: This dj booth cover effortlessly folds open and close for a quick and hassle free setup and each panel stand has a sturdy rubber feet so it stays on place. Perfect for covering speaker or dj keyboard mixer keeping them out of sight | LIGHTWEIGHT AND PORTABLE: With a total folded size of 27.6 in x 47.7 in x 3.80 inches this product is so easy to carry around making it ideal for on stage or in studio use or for outdoor event like a music festival or concerts where a dj booth is needed | PERFECT CABLE CONCEALMENT: This dj booth screen is perfect for cable management and concealment. The 110.2 in x 47.7 in x 0.95 in inches (W x H x D) total open / assembled size is perfect for hiding those annoying cables and equipment for a clean look