Zoro Homepage
This item is Discontinued.
Pyle Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B.5 PUCRC26B.5

Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B.5 (Discontinued)

  • Mfr # PUCRC26B.5
  • Zoro # G800687064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUCRC26B.5
Zoro #
G800687064
UPC #
842893114651
Country of Origin
China

Description

Features: - Keep it Clean: Sweep, Dust & Vacuum - Versatile & Convenient Floor Clean Ability - Smart, Self-Programmed Cleaning Path Navigation - Low-Profile Design Slides Underneath Furniture - Anti-Fall Stair Sensors & Protective Bumper Housing - Obstacle Detection Cleans Around Household Objects - Works on Hardwood, Linoleum, Tile, Low/Hard Carpet Floors - Convenient Dust Collection Bin Opens for Quick Disposal - Automatic 'Bag-less' Design for Easy Cleaning - One Button Operation - Built-in Rechargeable Battery - Dual Spinning Side Brush Lifts Debris - Includes Charging / Power Adapter - Perfect for the Home or Office What’s in the Box: - Smart Robot Vacuum - Rechargeable Battery - Charging / Power Adapter - (2) Detachable Brushes - Washable Dust Filter Technical Specs: - Dust Bin Capacity: 0.2L - Battery Type: Ni-MH 14.4V, 850mAh - Average Charge Time: 4 Hours - Vacuum Operation Run-Time: 55 Minutes - Power: 110/220V - Dimensions (L x W x H): 11.0’’ x 11.0’’ x 2.9’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.