This item is Discontinued.

Pyle Pyle 150 Watts 5.25'' In-Wall Speakers - 2-Way Flush Mount, Stereo Sound, Midbass, White (Pair) PDMN48

Pyle 150 Watts 5.25'' In-Wall Speakers - 2-Way Flush Mount, Stereo Sound, Midbass, White (Pair) (Discontinued)

  • Mfr # PDMN48
  • Zoro # G200670178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMN48
Zoro #
G200670178
UPC #
068888709316
Country of Origin
China

Description

Excellent for Monitor or Surround Sound Applications - 5'' Long Throw Woofer - 1'' High Compliance Mylar Tweeter - 200 Watts RMS/400 Watts Peak - Frequency Response: 40Hz-22kHz - 8 Ohm Impedance - Vented Design for High Power & Deep Bass Response - Heavy Duty ABS Construction Cabinet w/Rubber Edges - Quick Release Speaker Connections - Spring Loaded U Mounting System - 6.25''W x 9.25''H x 5.75''D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.