Pyle 19 in Rack-Mount Equipment Cooling Fans - 4 Cooler Master 80mm Fans, LCD Display, Power Temp

  • Mfr # PFN41

  • Zoro # G000669976


product price:  $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFN41
Zoro #
G000669976
UPC #
68888904957
Country of Origin
China

Description

Four Cooler Master 80mm Ball Bearing Case Fans - Digital LCD Temperature Display - Equipped with Temperature Sensors To Check Any Part Temperature - Display Screen Shows Inner Temperature For Cabinet Or Other Multimedia Centers - Durable Metal Construction - Mounting Holes (Inner Width): 17 1/2" Wide (From Hole to Hole) - Mounting Holes (Outer Width): 18 5/8" Wide (From Hole to Hole) - Mounting Holes (Inner Height): 2 11/16" High (From Hole to Hole) - Mounting Holes (Outer Height): 3 3/16" High (From Hole to Hole) - Installation Hardware Screws Included - Power 110V - 60HZ - Dimensions: 19" X 4.3" - Weight: 3.5 LBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.