This item is Discontinued.

Pyle Pyle 200 Watt Marine Speaker System - Dual 2 Way, 6.5 Inch, Weather Resistant Outdoor Audio, White PLMR6KW

Pyle 200 Watt Marine Speaker System - Dual 2 Way, 6.5 Inch, Weather Resistant Outdoor Audio, White (Discontinued)

  • Mfr # PLMR6KW
  • Zoro # G901902028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLMR6KW
Zoro #
G901902028
UPC #
842893135571
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Weather-Resistant Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Poly Carbon Cone, Butyl Rubber Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware What's in the Box: - (2) 6.5” Component Speaker - (2) Tweeter - Passive Crossover - Wiring Kit - Mounting Hardware Technical Specs: - MAX Power: 200 Watt - RMS Power: 100 Watt - Marine Grade Rating: IP-44 - Impedance: 4 Ohm - Frequency Response: 85Hz - 6kHz - Magnet Structure: 8 oz. - Housing Construction Material: Engineered ABS - Sensitivity: 90dB - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 1.4Hz-24kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.