Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle 240W Rechargeable Outdoor Bluetooth Speaker, 6.5 in Subwoofer, MP3/USB, Remote Control, Party Lights

  • Mfr # PPHP634B

  • Zoro # G400670282


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPHP634B
Zoro #
G400670282
UPC #
842893129167
Country of Origin
China

Description

Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Rugged & Durable Molded Cabinet Design - Convenient Extendable Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.1 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Material: Polypropylene (PP) - Max Power Output: 240 Watt Max - Sound System: 6.5’’ -inch Subwoofer + 1” Tweeter - Impedance: 2.6 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 2 Hours (Charge Time: Approx. 4Hours) - Rechargeable Battery: 3.7V, 1800mAh – 6.66 Wh - Power Supply: 120/240V, Switchable (5V/2A Power Adapter) - Product Dimensions (L x W x H): 8.3’’ x 7.5’’ x 13.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.