Zoro Homepage

Pyle 2x100W Bluetooth 5.0 Home Audio Amplifier, Compact, RCA Inputs for Home Speakers

  • Mfr # PDMIC71

  • Zoro # G900681146


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMIC71
Zoro #
G900681146
UPC #
842893119717
Country of Origin
China

Description

Features: - Pro Audio Condenser Microphone Kit - Desktop Cardioid Vocal Mic System - Stage & Studio Large Diaphragm Design - Lab Tested Recording Quality Performance - Crisp Voice Clarity Audio Sound Pickup - Simple & Hassle-Free Setup - Universal Shock Mount Holder - Rugged & Durable Microphone Housing - Convenient Angle Adjustable Mic Placement - Aux (3.5mm) Cable Connector for PC Computer Support - Used for Radio Recording, Broadcasting, Streaming, Podcasts, Vocals & Voice-Overs What’s In The Box: - Condenser Microphone - Microphone Shock Mount - XLR Audio Cable, 8.2’ ft. Technical Specs: - Microphone Type: Cardioid Condenser - Mic Element: Large Diaphragm, 16mm - Mic Connector Type: XLR, 3-Pin - Polar Pattern: Uni-Directional - Audio Cable Type: 3.5mm (Aux) to XLR - Frequency Response: 50Hz-20kHz - Sensitivity: -34dB +/-3dB (0dB=1V/Pa at 1 kHz) - Output Impedance: 250 +/-30% (at 1 kHz) - Load Impedance: >1000 Ohm - Equivalent Noise Level: 16dBA - Max. SPL: 120dB (at 1 kHz, 1% T.H.D.) - S/N Ratio: 66dB - Electrical Current: 3mA - Construction Material: Aluminum Alloy Metal - Total Microphone Size (L x W x H): 1.9’’ x 1.9’’ x 6.1’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.