Zoro Homepage

Pyle 4 in Pair Flush Mount In-Wall Speakers - LED Lights, Polypropylene Cone, 160W, White

  • Mfr # PDICLE4

  • Zoro # G300681784


product price: $50.99
/pr

Key Features

Sensitivity (dB)
90 dB
Diameter
5.5 in
Frequency Response
60 Hz to 20 kHz
Watt (RMS)
160 W
Includes
Speaker Connection Wires.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDICLE4
Zoro #
G300681784
UPC #
68888770552
Country of Origin
China

Dimensions

Diameter
5.5 in
Cutout Diameter
4.50 in
Tweeter Driver Size
0.50 in

Details

Item
Speaker
Sensitivity (dB)
90 dB
Frequency Response
60 Hz to 20 kHz
Watt (RMS)
160 W
Includes
Speaker Connection Wires.
Impedance
8 Ohm
Mounting
Flush, In-ceiling, In-wall
Woofer Driver Material
Polypropylene
Crossover Type
2-way
Tweeter Driver Material
Polymer

Description

Features: - Includes (2) 4.0’’-inch Speakers - Lightweight Aluminum Alloy Frame Housing - Built-in LED Light: High-Efficiency, Low Power Consumption - 2-Way Full Range Stereo Sound Reproduction - High Compliance 1/2’’ Polymer Tweeter - Spring-Loaded Clips for Easy Installation - Reinforced Polypropylene Cone with Rubber Edge - Simple Speaker Connector Post - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Environmentally Friendly ABS Construction What's in the Box: - (2) 4.0’’ LED Speakers - LED Light Control Adapters - Speaker Connection Wires Technical Specs: - MAX Power Output: 160 Watt - Light Bulb Type: White LED Bulb, 5 Watt - Brightness: 650 Lumen - Impedance: 8 Ohm - Sensitivity: 90 dB - Frequency Response: 60-20 kHz - Total Dimensions (Diameter x Depth): 5.5’’ x 3.2’’ -inches - Cutout Diameter: 4.5’’ -inches - Mounting Depth: 3.0’’ -inches - Speaker Weight: 1.82 lbs. (-Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.